Shop All LED Bay Lights
Portor
200W Round High Bay LED Luminaire
Mfr # CLRHF-200W
Zoro # G510908305
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 30500
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- Max. Fixture Wattage 200W
- Includes 480V Unit Available upon request
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # CLRHF-200W
- Zoro # G510908305
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 30500 |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
Max. Fixture Wattage | 200W |
Includes | 480V Unit Available upon request |
Fixture Housing Color | White |
Fixture Housing Material | Aluminum |
CRI | >80 |
Lighting Certification | ETL Listed, DLC Premium Listed, RoHS, NSF, IP69K |
Description
The CLRHF series is IP69K rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal for food processing factory, pharmaceutical factory, cosmetics, plant, dust-free plant, winery, supermarket etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- SOUTHWIRE LED High Bay Fixture, 60W, 7200 lm, 5000K (CL60LEDG2)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- Portor LED Bay Lights