Shop All LED Bay Lights
Portor
180/200/240W LED Round High Bay, CCT and Wattage Selector, 347V, 480V, Black
Mfr # PT-HBU3-14D-23CP-480V
Zoro # G510908282
product price: $279.49
/ea
Free Shipping & Returns
$279.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 34000
- Fixture Voltage 347V-480V
- Color Temperature 4000K/5000K
- Max. Fixture Wattage 180W/200W/240W
- Fixture Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-HBU3-14D-23CP-480V
- Zoro # G510908282
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 34000 |
Fixture Voltage | 347V-480V |
Color Temperature | 4000K/5000K |
Max. Fixture Wattage | 180W/200W/240W |
Fixture Housing Color | Black |
Fixture Housing Material | Aluminum |
CRI | >80 |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated |
Fixture Shape | 7.32 in |
Description
The HBU3 Round High Bay fixture is efficient, durable and designed to withstand harsh conditions with its remarkable heat dissipation, dust-tight body and resistance to water. HBU3 is wattage and color tunable, and can be programmed with a CCT of 4000K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- PROGRESS LIGHTING Ten feet of 9 Gauge Chain, Oil Rubbed Bronze (P8757-108)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- Portor LED Bay Lights