Shop All LED Bay Lights
Portor
180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White
Mfr # PT-HBU3-14D-23CP-White
Zoro # G610908250
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 34000
- Fixture Voltage 120V-277V
- Color Temperature 4000K/5000K
- Max. Fixture Wattage 180W/200W/240W
- Fixture Shape 7.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-HBU3-14D-23CP-White
- Zoro # G610908250
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 34000 |
Fixture Voltage | 120V-277V |
Color Temperature | 4000K/5000K |
Max. Fixture Wattage | 180W/200W/240W |
Fixture Shape | 7.32 in |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated |
Fixture Housing Color | White |
Fixture Housing Material | Aluminum |
CRI | >80 |
Description
The HBU3 Round High Bay fixture is efficient, durable and designed to withstand harsh conditions with its remarkable heat dissipation, dust-tight body and resistance to water. HBU3 is wattage and color tunable, and can be programmed with a CCT of 4000K or 5000K, eliminating the need to stock multiple color temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/927/P/E26/ND 6/1FB T20)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- ALSET NSF listed round LED Low Bay 12000 lumen 3K (60534)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- SATCO NUVO 45.87 in. L 0 lights LED High Bay Fixture T8 225 W (65/507)
- Portor LED Bay Lights