Shop All LED Bay Lights
Portor
180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black
Mfr # PT-HBU3-14D-23CP
Zoro # G210908360
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 34000
- Fixture Voltage 120V-277V
- Color Temperature 4000K/5000K
- Max. Fixture Wattage 180W/200W/240W
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-HBU3-14D-23CP
- Zoro # G210908360
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 34000 |
Fixture Voltage | 120V-277V |
Color Temperature | 4000K/5000K |
Max. Fixture Wattage | 180W/200W/240W |
CRI | >80 |
Fixture Housing Material | Aluminum |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated |
Fixture Shape | 7.32 in |
Fixture Housing Color | Black |
Description
The HBU3 Round High Bay fixture is efficient, durable and designed to withstand harsh conditions with its remarkable heat dissipation, dust-tight body and resistance to water. HBU3 is wattage and color tunable, and can be programmed with a CCT of 4000K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 4 Tube (LABW-I4T5-D12)
- ILC Replacement for Federal Signal Fb2pst-i (FB2PST-I FEDERAL SIGNAL)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- ULTRALOQ Ultraloq:Ultraloq Combo + Bridge WiFi Adaptor (ULL-BTFPCOMB02)
- COOPER LIGHTING 4' 4Lamp T8 Resid Wrap (WN432R)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 357W (IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- Portor LED Bay Lights