Shop All Security & Flood Lights
Portor
15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount
Mfr # PT-FLS1-15W-3CCT-KM
Zoro # G310908291
product price: $71.05
/ea
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2100
- Depth 2.6 in
- CRI >80
- Color Temperature 30K/40K/50K
- Material Aluminum/Clear Tempered Glass Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-FLS1-15W-3CCT-KM
- Zoro # G310908291
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 2.6 in |
Width | 7.4 in |
Details
Lumens | 2100 |
CRI | >80 |
Color Temperature | 30K/40K/50K |
Material | Aluminum/Clear Tempered Glass Lens |
Shape | 9.2 in |
Charger Input Voltage | 120V-277V |
Color | Bronze |
Fixture Wattage | 15W |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated. |
Description
The FLS1 flood light series combines energy efficiency and advance optical control. The slim profile delivers enhanced lighting performance.Robust housing can withstand harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- ILC Replacement for Sylvania Dulux T/E 32w/35k replacement light bulb lamp (DULUX T/E 32W/35K SYLVANIA)
- PORTOR 60W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-60W-3CCT-KM)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Bronze Security Floodlight (S9.51200850SLBZ)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- STRAITS LED Flood Light-30W-100/277V-5000K-Yoke Mount (30180087)
- Portor Security & Flood Lights