Shop All LED Bay Lights
Portor
150W Round High Bay LED Luminaire
Mfr # CLRHF-150W
Zoro # G310908345
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 23000
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- Max. Fixture Wattage 150W
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # CLRHF-150W
- Zoro # G310908345
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 23000 |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
Max. Fixture Wattage | 150W |
Fixture Housing Material | Aluminum |
CRI | >80 |
Includes | 480V Unit Available upon request |
Lighting Certification | ETL Listed, DLC Premium Listed, RoHS, NSF, IP69K |
Fixture Housing Color | White |
Description
The CLRHF series is IP69K rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal for food processing factory, pharmaceutical factory, cosmetics, plant, dust-free plant, winery, supermarket etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- COAST CUTLERY Led Flashlight (G32)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- DIALIGHT LOW BAY LED LIGHT FIXTURE (LEULUC29NNWNGN)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DBL)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- ILC Replacement For EIKO, LLH7D40KUS1A (LLH-7D-40K-U-S1A)
- Portor LED Bay Lights