Shop All Flushmount Lights
Portor
12in. LED Square Surface Mount DownLight, CCT Selector
Mfr # PT-DLSM-S-12I-22W-3CCT
Zoro # G610920238
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1400
- Glass Color White
- Fixture Wattage 22W
- Fixture Housing Material Polycarbonate/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLSM-S-12I-22W-3CCT
- Zoro # G610920238
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1400 |
Glass Color | White |
Fixture Wattage | 22W |
Fixture Housing Material | Polycarbonate/Aluminum |
Color Temperature | 27K/30K/35K/40K/50K |
CRI | >90 |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM Series features color tunable technology that lets the user choose between 3000K, 4000K, or 5000K. Ideal for drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10M)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- Portor Flushmount Lights