Shop All Flushmount Lights
Portor
12in. LED Round Surface Mount Round DownLight, CCT Selector
Mfr # PT-DLSM-R-12I-22W-3CCT
Zoro # G710920176
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1400
- Glass Color White
- CRI >90
- Color Temperature 27K/30K/35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLSM-R-12I-22W-3CCT
- Zoro # G710920176
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1400 |
Glass Color | White |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Fixture Wattage | 22W |
Fixture Housing Material | Polycarbonate/Aluminum |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM2 Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- ILC Replacement for Satco S3368 replacement light bulb lamp, 4PK (S3368 SATCO)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- MAKITA 18V LXT® LED Headlamp (DML800)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- LIVEX LIGHTING Park Ridge 2 Light Brushed Nickel Ceiling Mount (60422-91)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- Portor Flushmount Lights