Shop All Flushmount Lights
Portor
11in. LED Round Surface Mount Round DownLight, CCT Selector
Mfr # PT-DLSM2-R-11I-24W-5CCT
Zoro # G210920232
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1600
- Glass Color White
- Fixture Wattage 24W
- Lighting Certification ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-DLSM2-R-11I-24W-5CCT
- Zoro # G210920232
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1600 |
Glass Color | White |
Fixture Wattage | 24W |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Fixture Housing Material | Polycarbonate/Aluminum |
Color Temperature | 27K/30K/35K/40K/50K |
CRI | >90 |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM2 Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- ETI Flushmount, 16" (54437511)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- Portor Flushmount Lights