Shop All Recessed Lighting Kits
Portor
10in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector
Mfr # PT-CDL2-10I-5C3P
Zoro # G210908322
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 27K/30K/35K/40K/50K
- Voltage 120V
- CRI >90
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Lumens 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CDL2-10I-5C3P
- Zoro # G210908322
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 27K/30K/35K/40K/50K |
Voltage | 120V |
CRI | >90 |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Lumens | 2200 |
Housing Material | Polycarbonate/Aluminum |
Max. Wattage | 22W |
Trim Color | White |
Description
Portor's second generation commercial grade recessed downlight is wattage and color tunable, and can be programmed with a CCT of 2700K, 3000K, 3500K, 4000K, or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ILC Replacement for Golo Ge-6003-6 (GE-6003-6 GOLO)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- Portor Recessed Lighting Kits