Shop All LED Light Bulbs
Portor
100W LED Corn Bulb, EX39 Mogul base, 120V-277V
Mfr # PT-CBL2-100W
Zoro # G410908313
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape 10.43 in
- Lumens 12500
- LED Replacement For HID/CFL/INCANDESCENT
- Width 5.12 in
- Wattage Equivalency 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CBL2-100W
- Zoro # G410908313
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 5.12 in |
Details
Bulb Shape | 10.43 in |
Lumens | 12500 |
LED Replacement For | HID/CFL/INCANDESCENT |
Wattage Equivalency | 100W |
Color Temperature | 5000K |
CRI | >80 |
Standards | UL Listed, IP64 for Damp Locations rated |
Light Color | White |
Housing Material | Aluminum |
Description
High lumen LED bulb for commercial or industrial applications,For outdoor & indoor use,Base up, down or horizontal operation,Replacing HID, CFL, and Incandescent lamps,Ballast by-pass - direct wire only,UL approved for enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- SUPERJOCK 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (SU29081)
- JESCO 6 ft Right Angle Power Cord (From Back) for SG-LED/SGA-LED (SG-PCL)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- PORTOR 75W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-75W)
- PORTOR 4FT LED T8 Bypass Tube, Type B, CCT Selector, 30K/35K/40K/50K/65K (PT-T8-4FB-18W-5CCT)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Battery Backup Bulb Soft White 60 W (93099986)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6706)
- ILB GOLD Replacement For Light Bulb / Lamp, Cfq26W/G24Q/35 Led Replacement (CFQ26W/G24Q/35 LED REPLACEMENT)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb White 90 W (40901)
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- Portor LED Light Bulbs