Shop All LED Bay Lights
Portor
100/120/150W LED Round High Bay, CCT and Wattage Selector, 347V, 480V, Black
Mfr # PT-HBU3-10D-23CP-480V
Zoro # G310908246
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 22000
- Fixture Voltage 347V-480V
- Color Temperature 4000K/5000K
- Max. Fixture Wattage 100W/120W/150W
- Fixture Shape 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-HBU3-10D-23CP-480V
- Zoro # G310908246
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 22000 |
Fixture Voltage | 347V-480V |
Color Temperature | 4000K/5000K |
Max. Fixture Wattage | 100W/120W/150W |
Fixture Shape | 6.61 in |
Fixture Housing Color | Black |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated |
Fixture Housing Material | Aluminum |
CRI | >80 |
Description
The HBU3 Round High Bay fixture is efficient, durable and designed to withstand harsh conditions with its remarkable heat dissipation, dust-tight body and resistance to water. HBU3 is wattage and color tunable, and can be programmed with a CCT of 4000K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S5031 replacement light bulb lamp (S5031 SATCO)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 48-Pack (LR21423-48PK)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR27DMDP50)
- Portor LED Bay Lights