Shop All Sign Posts
Portland Stoneware
4 In Concrete Filled Column 8Ft 6 In
Mfr # 200007-0-0
Zoro # G2858832
product price: $260.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$260.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Width 4 Inch
- Depth 4 Inch
- Material Concrete
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portland Stoneware
- MFR # 200007-0-0
- Zoro # G2858832
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 104 Inches |
Details
Material | Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Weight | 120 Pounds |
Item | Concrete Filled,4" Column,8 ft.,6" |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Description
Concrete Filled,4 In. Column,8 ft.,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M, Cuff Style: Snaps (1070-M)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- PORTLAND STONEWARE 4 In Concrete Filled Column 8Ft (200006-0-0)
- PORTLAND STONEWARE 4 In Concrete Filled Column 5Ft (200000-0-0)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- Portland Stoneware Sign Posts