Shop All Sign Posts
Portland Stoneware
4 In Concrete Filled Column 8Ft
Mfr # 200006-0-0
Zoro # G2858780
product price: $104.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Width 4 Inch
- Depth 4 Inch
- Material Concrete
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portland Stoneware
- MFR # 200006-0-0
- Zoro # G2858780
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 96 Inches |
Details
Material | Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Item | Concrete Filled,4" Column,8 ft. |
Weight | 113 Pounds |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Description
Concrete Filled,4 In. Column,8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- HONEYWELL ENVIRONMENTAL HowardLeig, Dpas-30w Airsoft Multiple-Use Earplugs, 27nrr, White Nylon Cord, Be, 100 Pairs (DPAS30W)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- PORTLAND STONEWARE 4 In Concrete Filled Column 5Ft (200000-0-0)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO Street Sign Cross Piece Bracket Unfinished, ft. Aluminum (037-00021)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TAPCO Black Installation Tool ; ft. Aluminum (037-00080)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- Portland Stoneware Signs