Shop All Concrete Tool Accessories
Portland Stoneware
4 In Concrete Filled Column 6Ft 6 In
Mfr # 200002-0-0
Zoro # G2870041
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Color Brown
- For Use With Construction of highrise buildings which require high strength and large working space especially at lower stories
- Width (In.) 4 Inch
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portland Stoneware
- MFR # 200002-0-0
- Zoro # G2870041
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Length | 4 Inch |
Width (In.) | 4 Inch |
Height | 78 Inches |
Depth | 4 Inch |
Details
Item | Mutual Industries,200002-0-0,4",Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Material | Concrete |
Weight | 92 pounds |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Description
Mutual Industries,200002-0-0,4 In.,Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR American Line .009 Single Edge Razor Bla (ASR66-0210)
- EXAIR Cold Air Gun, 1 Hose (3808)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79645CLB113505)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-14, 3 Flutes (T/A57192)
- PORTLAND STONEWARE 4 In Concrete Filled Column 7Ft (200004-0-0)
- ULTRATECH Ultra-Concrete Washout, Economy Model - 48" x 48" x 15" (3516)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/4" dia. (CC683)
- CONCRETE PUMP SUPPLY Self Standing XL Pump Bag Lined, 72'', 1830mm x 42'', 1066mm x 16''/406mm (BAG_PU_OT)
- BON TOOL Bon 84-447 Staples For Tacker, 5/16" (5000/Pkg) 4@ 1250 (84-447)
- QEP QEP 61210Q Universal Heavy Duty Multi-Purpose Mixing Paddle (848745)
- BON TOOL Bon 27-242 Midwest Post Maul 12 Lb Head Only (27-242)
- Portland Stoneware Concrete & Masonry Tools