Shop All Sign Posts
Portland Stoneware
4 In Concrete Filled Column 12Ft
Mfr # 200012-0-0
Zoro # G2858692
product price: $140.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$140.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Width 4 Inch
- Depth 4 Inch
- Material Concrete
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portland Stoneware
- MFR # 200012-0-0
- Zoro # G2858692
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 144 Inches |
Details
Material | Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Weight | 169 Pounds |
Item | Concrete Filled,4" Column,12 ft. |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Description
Concrete Filled,4 In. Column,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9650LMB)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58506)
- PORTLAND STONEWARE 4 In Concrete Filled Column 5Ft (200000-0-0)
- PORTLAND STONEWARE 4 In Concrete Filled Column 8Ft (200006-0-0)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- FLEXPOST. Standard FlexPost Sign Post, For Concrete Surface, 78inH (STD-C)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L (1603-00003)
- Portland Stoneware Signs