Shop All Sign Posts
Portland Stoneware
4 In Concrete Filled Column 10Ft
Mfr # 200010-0-0
Zoro # G2858735
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Width 4 Inch
- Depth 4 Inch
- Material Concrete
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portland Stoneware
- MFR # 200010-0-0
- Zoro # G2858735
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 120 inches |
Details
Material | Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Weight | 141 Pounds |
Item | Concrete Filled,4" Column,10 ft. |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Description
Concrete Filled,4 In. Column,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-01)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF407XSGAF-BLU)
- PORTLAND STONEWARE 4 In Concrete Filled Column 8Ft (200006-0-0)
- PORTLAND STONEWARE 4 In Concrete Filled Column 5Ft (200000-0-0)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- ZORO SELECT A-FRAME, 1 BOARD, WHITE (97-01-004-02)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- Portland Stoneware Signs