Shop All Concrete Tool Accessories
Portland Stoneware
4" Concrete Filled Columnd 7' 6"
Mfr # 200005-0-0
Zoro # G2870014
product price: $88.15
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$88.15
Free 30-Day Returns
Key Features
- Length 4 Inch
- Color Brown
- For Use With Construction of highrise buildings which require high strength and large working space especially at lower stories
- Width (In.) 4 Inch
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portland Stoneware
- MFR # 200005-0-0
- Zoro # G2870014
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Length | 4 Inch |
Width (In.) | 4 Inch |
Height | 92 Inches |
Depth | 4 Inch |
Details
Item | Mutual Industries,200005-0-0,4",Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Material | Concrete |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Weight | 106 Pounds |
Description
Mutual Industries,200005-0-0,4 In.,Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 32 Blades Feeler Gauge Measurement Tool (107329)
- MILWAUKEE TOOL M4 4V 2Ah Li-Ion Battery (48-11-2001)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 5YUU1 (5YUU1)
- INSIZE Inside Spring Caliper, 0 to 12.60" Range (7261-300)
- PORTLAND STONEWARE 4 In Concrete Filled Column 7Ft (200004-0-0)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- KRAFT TOOL Magnetic Nail Driver, 8" x 9/16 (PL256)
- BON TOOL Bon 84-588 Pick Mattock, 5 Lb (84-588)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC336SO)
- SUPERIOR TILE CUTTER AND TOOLS Replacement Pads for Large Tile Cutter (ST060)
- KRAFT TOOL Fluorescent Orange Braided Masons Line (BC331W)
- Portland Stoneware Concrete & Masonry Tools