Shop All Concrete Tool Accessories
Portland Stoneware
4" Concrete Filled Column, 6'
Mfr # 200001-0-0
Zoro # G2870215
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 Inch
- Color Brown
- For Use With Construction of highrise buildings which require high strength and large working space especially at lower stories
- Width (In.) 4 Inch
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portland Stoneware
- MFR # 200001-0-0
- Zoro # G2870215
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Length | 4 Inch |
Width (In.) | 4 Inch |
Height | 72 Inches |
Depth | 4 Inch |
Details
Item | Mutual Industries,200001-0-0,4",Concrete |
Color | Brown |
For Use With | Construction of highrise buildings which require high strength and large working space especially at lower stories |
Material | Concrete |
Application | Column majorly used in building construction. Concrete is strong in compression and weak in tension. |
Weight | 85 Pounds |
Description
Mutual Industries,200001-0-0,4 In.,Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- PORTLAND STONEWARE 4 In Concrete Filled Column 7Ft (200004-0-0)
- BON TOOL Bon 84-472 Hoe, Field And Garden 54" Wood Handle (84-472)
- BON TOOL Bon 14-854 Post Hole Digger, 48" Fiberglass Handle (14-854)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- KRAFT TOOL Fluorescent Orange Braided Masons Line (BC331W)
- BON TOOL Bon 84-205 Post Driver 19" Long 3" Id (84-205)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- Portland Stoneware Concrete & Masonry Tools