Shop All Wet Dry Vacuums
This Product is Discontinued
Porter-Cable
Wet/Dry Vacuum, 6 gal., 3.5 HP, 1-7/8" Hose Dia., Foam 85 cfm (Discontinued)
Mfr # PCX18404P- 6A
Zoro # G6175639
This Product is Discontinued
Key Features
- Air Flow 85 cfm
- Filter Type Foam
- Hose Dia. 1-7/8"
- Hose Length 6 ft.
- Peak HP 4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PCX18404P- 6A
- Zoro # G6175639
- UPC # 871613000783
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-7/8" |
Hose Length | 6 ft. |
Details
Air Flow | 85 cfm |
Filter Type | Foam |
Peak HP | 4 HP |
Static Pressure | 52" |
Vacuum Capacity | 6 gal. |
Item | Wet/Dry Vacuum,6 gal.,3.5 HP |
Includes | 1-7/8 x 6 Flexible Hose; Floor Nozzle; Utility Nozzle; Cartridge Filter; Foam Filter; Extension Wands and Disposable Dust Bag |
Description
Wet/Dry Vacuum,6 gal.,3.5 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.