Shop All Finishing Tool Parts
Porter-Cable
Vacuum Hose
Mfr # A01929
Zoro # G1632106
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Porter Cable
- Product Type Vacuum Hose
- Number of Pieces 1
- Compatible Manufacturer Model Number 7800
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # A01929
- Zoro # G1632106
- Country of Origin United States
- Category Finishing Tool Parts
Dimensions
Overall Diameter | 3 in |
Diameter | 3 in |
Details
Fits Brand | Porter Cable |
Item | Vacuum Hose |
Product Type | Vacuum Hose |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 7800 |
Description
Vacuum Hose, Product Type Vacuum Hose, Compatible Manufacturer Model Number 7800, Number of Pieces 1, Overall Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- IRWIN Drill Bit, 3/32, Turbomax, 135deg, PK5 (73306)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- PORTER-CABLE Drive Shaft (659372-00)
- PORTER-CABLE Cord (879182)
- PORTER-CABLE Shoe Assembly (908910)
- PORTER-CABLE Switch (887453)
- PORTER-CABLE Shoe Assembly (908909)
- WESTWARD H5 Plug, 5/16-18NC (440-2158)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- Porter-Cable Finishing Tool Parts