Shop All Conventional Spray Guns
Porter-Cable
Spray Gun
Mfr # PXCM010-0012
Zoro # G310998742
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Overall Length 4.55 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PXCM010-0012
- Zoro # G310998742
- UPC # 846212065013
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Overall Length | 4.55 in |
Width | 7.75 in |
Details
Item | Spray Gun |
Material of Construction | Aluminum |
Description
The Porter Cable spray gun is a pressure feed spray gun that comes with a fluid adjustment and internal mix spray nozzle for use in applying latex. The spray gun also includes an external mix nozzle for using primer. This bleeder type basic spray gun can be used with a tankless compressor. It is not recommended for auto finishing.
- •Perfect for spraying latex, primer, lacquer, stain and enamel
- •Spray gun functions 2 ways: internal mix/pressure feed and an external mix/pressure feed
- •Reliable power: for level 1 and level 2 charging stations, charge up to 32 Amp/240-Volt, providing a full quick charge with no decrease in charging speed, compact, durable and portable, the adapter makes it easy to carry on-the-go
- •Sprayer type: LVLP
- •Maximum operating pressure is 50 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Red, 20 oz (203029V)
- TRANSTAR AUTOBODY TECHNOLOGY 20oz AMBER RUSTPROOFING SPRAY, Can (60-4423)
- DEVILBISS HVLP Spray Gun, Gravity (COMM-HS1-12)
- NELSON PAINT Boundary Marking Paint, 1 gal., Orange, Water -Based (29 27 GL ORANGE)
- PORTER-CABLE Gravity Feed Spray Gun (PXCM010-0035)
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- NUMAX SPS08 Pneumatic 0.8mm Tip Mini HVLP Gravity Feed Spray Gun with 125cc (SPS08)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (98-2650)
- GREENLEAF Spray Gun 18in Spot 200psi (600227)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- Porter-Cable Paint Spray Guns