Shop All Oscillating Tool Accessories
This Product is Discontinued
Porter-Cable
Sanding Pad (Discontinued)
Mfr # PC3005
Zoro # G6125682
This Product is Discontinued
Key Features
- Size 3.6 in
- Material PU
- Overall Length 3 2/5 in
- Application sanding
- For Use With Mfr. No. PC250MTK (34G810)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PC3005
- Zoro # G6125682
- UPC # 885911242066
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3.6 in |
Overall Length | 3 2/5 in |
Width | 3 1/2 in |
Length | 3 1/2 in |
Details
Material | PU |
Application | sanding |
Item | Oscillating Tool Backing Pad |
For Use With | Mfr. No. PC250MTK (34G810) |
Includes | Sanding Pad |
Number of Pieces | 1 |
Pad Face Attachment | Hook Face |
Compatible with Adapter | DEWALT(R); Porter Cable |
Shape | Triangular |
Vacuum Hole Type | Non-Vacuum Pad |
Workpiece Shape | Flat Surfaces |
Nap Type | Hook-and-Loop |
Direct Fit For Tool Brand | DEWALT(R), Porter Cable |
Oscillating Tool Accessory Type | Backing Pad |
Number of Vacuum Holes | 0 |
Connection Type | Universal Open Back |
Description
Oscillating Tool Backing Pad, Shape Triangular, Length 3 1/2 in, Width 3 1/2 in, Connection Type Universal Open Back, Direct Fit For Tool Brand DEWALT(R), Porter Cable, Compatible with Adapter DEWALT(R); Porter Cable, Includes Sanding Pad, Nap Type Hook-and-Loop, Vacuum Hole Type Non-Vacuum Pad, Number of Vacuum Holes 0, Pad Face Attachment Hook Face, Workpiece Shape Flat Surfaces, Number of Pieces 1, Oscillating Tool Accessory Type Backing Pad, Tool Brand Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.