Shop All Router Accessories
Porter-Cable
Router Template Guide Set (9 pc.)
Mfr # 42000
Zoro # G3081547
original price:
$40.03
10% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Lock Nuts, (7) Template Guides, Storage Box
- Material Steel
- Number of Pieces 10
- Product Type Router Template Guide Kit
- Compatible Manufacturer Model Number Compatible with all Porter Cable Routers, DEWALT Routers and all other Brands of Router Bases or Router Plate Rings with a Standard 1 3/16 in Diameter Center Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 42000
- Zoro # G3081547
- UPC # 039404102485
- Country of Origin India
- Category Router Accessories
Dimensions
Flange Diameter | 1 3/16 in |
Connection Size | 1 3/16 in |
Details
Item | Router Template Guide Kit |
Includes | (2) Lock Nuts, (7) Template Guides, Storage Box |
Material | Steel |
Number of Pieces | 10 |
Product Type | Router Template Guide Kit |
Compatible Manufacturer Model Number | Compatible with all Porter Cable Routers, DEWALT Routers and all other Brands of Router Bases or Router Plate Rings with a Standard 1 3/16 in Diameter Center Hole |
Description
Router Template Guide Kit, Compatible Manufacturer Model Number Compatible with all Porter Cable Routers, DEWALT Routers and all other Brands of Router Bases or Router Plate Rings with a Standard 1 3/16 in Diameter Center Hole, Number of Pieces 10, Connection Size 1 3/16 in, Flange Diameter 1 3/16 in, Includes (2) Lock Nuts, (7) Template Guides, Storage Box, Material Steel, Product Type Router Template Guide Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- OTC T10 TAMPER-RESISTANT TORX, 1/4 (5920)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K3--N21)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424034)
- PORTER-CABLE Clamp Knob (874582)
- PORTER-CABLE Hinge Butt Template Kit (59381)
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- PORTER-CABLE Brush (N031652)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- SOSS Router Guide for 204 Hinge (204IT)
- MAKITA Plunge Base (193457-3)
- Porter-Cable Routers & Accessories