Shop All Rotary Tool Accessories
This Product is Discontinued
Porter-Cable
Rigid Scraper Blade (Discontinued)
Mfr # PC3020
Zoro # G7614722
This Product is Discontinued
Key Features
- Application Scraping
- Includes Rigid Scraper Blade
- For Use With Mfr. No. PC250MTK (34G810)
- Material HCS
- Size 2.7 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PC3020
- Zoro # G7614722
- UPC # 885911242134
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 2.7 x 2 in |
Overall Length | 2 3/4 in |
Blade Width | 2 in |
Blade Length | 1 1/4 in |
Details
Item | Oscillating Scraper Blade |
Application | Scraping |
Includes | Rigid Scraper Blade |
For Use With | Mfr. No. PC250MTK (34G810) |
Material | HCS |
Number of Pieces | 1 |
Oscillating Tool Accessory Type | Scraping Blade |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Scraper Type | Rigid |
Blade Type | Scraping |
Blade Material | Steel |
Connection Style | Universal Open-Back |
Blade Shape | Straight |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 1 1/4 in, Overall Length 2 3/4 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Application Scraping, Blade Material Steel, Includes Rigid Scraper Blade, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.