Shop All Rotary Tool Accessories
This Product is Discontinued
Porter-Cable
Precision Plunge Cut Blade (Bi-Metal) (Discontinued)
Mfr # PC3012
Zoro # G7596242
This Product is Discontinued
Key Features
- Application Wood/Drywall Cutting
- Includes Wood/Metal Plunge Cut Blade
- For Use With Mfr. No. PC250MTK (34G810)
- Number of Pieces 1
- Size 1 1/4 x 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PC3012
- Zoro # G7596242
- UPC # 885911242097
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 1 1/4 x 1 5/8 in |
Overall Length | 3 1/2 in |
Blade Width | 1 1/4 in |
Blade Length | 3 9/16 in |
Details
Item | Oscillating Tool Blade |
Application | Wood/Drywall Cutting |
Includes | Wood/Metal Plunge Cut Blade |
For Use With | Mfr. No. PC250MTK (34G810) |
Number of Pieces | 1 |
Material | Bi-metal |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Cutting Edge Style | Toothed Edge |
Blade Type | Plunge Cut |
Maximum Oscillations per Minute | 0 |
Materials Cut | Drywall, Wood |
Compatible with Adapter | DEWALT(R), Porter Cable |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | General Purpose |
Edge Material | Bi-Metal |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Cut Style | Plunge Cut |
Connection Style | Universal Open-Back |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 3 9/16 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 0, Primary Material Application General Purpose, Materials Cut Drywall, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.