Shop All Finishing Tool Parts
Porter-Cable
Pad
Mfr # 151281-09
Zoro # G1632429
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Porter Cable
- For Use With Mfr. Model Number 344, 394, D26450
- Product Type Disc Backup Pad
- Overall Width 5 in
- Compatible with Manufacturer Model Number 344, 394, D26450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 151281-09
- Zoro # G1632429
- Country of Origin United States
- Category Finishing Tool Parts
Dimensions
Overall Width | 5 in |
Overall Length | 5 in |
Compatible Face Plate Diameter (Maximum) | 5 in |
Details
Item | Disc Backup Pad |
Fits Brand | Porter Cable |
For Use With Mfr. Model Number | 344, 394, D26450 |
Product Type | Disc Backup Pad |
Compatible with Manufacturer Model Number | 344, 394, D26450 |
Backup Pad Shape | Round |
Abrasive Mount Type | Adhesive-Backed |
Device Material | Rubber |
Connector Type | Hook-and-Loop |
Color | Black |
Number of Vacuum Holes | 8 |
Compatible Manufacturer Part Number | 344, 394, D26450 |
Compatible with Manufacturer Part Number | 344, 394, D26450 |
Compatible with Manufacturer Model Number [NEW] | 344, 394, D26450 |
Compatible Manufacturer Model Number | 344, 394, D26450 |
For Use with Mfr. Model Number | 344, 394, D26450 |
Description
Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- KING TOOL Pick Set, 4 pcs. (K4PSC-00)
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- PORTER-CABLE Cord (879182)
- PORTER-CABLE Shoe Assembly (908909)
- PORTER-CABLE Drive Shaft (659372-00)
- PORTER-CABLE Switch (887453)
- PORTER-CABLE Shoe Assembly (908910)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- VAUGHAN Replc Saw Bld De 18Tpi (250RBD)
- Porter-Cable Finishing Tools