Shop All Pipe & Tubing Tool Parts
Porter-Cable
Open-End Wrench
Mfr # A22709
Zoro # G2532306
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 7518 TYPE 1, 7518 TYPE 3, 7519 TYPE 1, 7519 TYPE 3, 7519 TYPE 4, 7538 TYPE 1, 7538 TYPE 2, 7538 TYPE 3, 7538 TYPE 4, 7538 TYPE 5, 7538 TYPE 6, 7538 TYPE 7, 7539 TYPE 1, 7539 TYPE 2, 7539 TYPE 3, 7539 TYPE 5, 7539 TYPE 6, 892 TYPE 1, 892 TYPE 2, 895PK TYPE 1, 895PK TYPE 2, 9690LR TYPE 8
- Fits Brand Porter Cable
- Number of Pieces 1
- Product Type Router Wrench
- Compatible Manufacturer Model Number 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 7518 TYPE 1, 7518 TYPE 3, 7519 TYPE 1, 7519 TYPE 3, 7519 TYPE 4, 7538 TYPE 1, 7538 TYPE 2, 7538 TYPE 3, 7538 TYPE 4, 7538 TYPE 5, 7538 TYPE 6, 7538 TYPE 7, 7539 TYPE 1, 7539 TYPE 2, 7539 TYPE 3, 7539 TYPE 5, 7539 TYPE 6, 892 TYPE 1, 892 TYPE 2, 895PK TYPE 1, 895PK TYPE 2, 9690LR TYPE 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # A22709
- Zoro # G2532306
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Wrench Size | 1.13 in |
Details
Item | Router Wrench |
For Use With Mfr. Model Number | 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 7518 TYPE 1, 7518 TYPE 3, 7519 TYPE 1, 7519 TYPE 3, 7519 TYPE 4, 7538 TYPE 1, 7538 TYPE 2, 7538 TYPE 3, 7538 TYPE 4, 7538 TYPE 5, 7538 TYPE 6, 7538 TYPE 7, 7539 TYPE 1, 7539 TYPE 2, 7539 TYPE 3, 7539 TYPE 5, 7539 TYPE 6, 892 TYPE 1, 892 TYPE 2, 895PK TYPE 1, 895PK TYPE 2, 9690LR TYPE 8 |
Fits Brand | Porter Cable |
Number of Pieces | 1 |
Product Type | Router Wrench |
Compatible Manufacturer Model Number | 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 7518 TYPE 1, 7518 TYPE 3, 7519 TYPE 1, 7519 TYPE 3, 7519 TYPE 4, 7538 TYPE 1, 7538 TYPE 2, 7538 TYPE 3, 7538 TYPE 4, 7538 TYPE 5, 7538 TYPE 6, 7538 TYPE 7, 7539 TYPE 1, 7539 TYPE 2, 7539 TYPE 3, 7539 TYPE 5, 7539 TYPE 6, 892 TYPE 1, 892 TYPE 2, 895PK TYPE 1, 895PK TYPE 2, 9690LR TYPE 8 |
Description
Router Wrench, Product Type Router Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk) (49-25-1565)
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (69118)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- PORTER-CABLE Brush (N031634)
- PORTER-CABLE Ball Bearing (874538SV)
- PORTER-CABLE Planer Hand 6Amp (PC60THP)
- PORTER-CABLE Screw, 685526 (685526)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- PORTER-CABLE Switch (A22756)
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- Porter-Cable Power Tool Parts