Shop All Rechargeable Flashlights
Porter-Cable
MAX Lithium Flashlight 20V w/ Battery
Mfr # PCC700B + PCC682L
Zoro # G206156546
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Battery Capacity 2.0 AH
- Series 20V MAX*
- Compatible Battery Model Number PCC680L, PCC681L, PCC682, PCC682L, PCC685L
- Lamp Life at Maximum Lumens Rating 17 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PCC700B + PCC682L
- Zoro # G206156546
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Tool Length | 5 1/4 in |
Description
Light, Product Type Flashlight, Battery Platform 20V MAX, Series 20V MAX*, Brightness Level 120 lm, Light Output Mode High/Low, Mount Type Belt Clip, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 AH, Run Time 17 hr, 36 hr, Battery Included / Bare Tool Battery Included, Battery Model Number PCC682L, Compatible Battery Model Number PCC680L, PCC681L, PCC682, PCC682L, PCC685L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/E/827)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- LITEZALL Compact Work Light with Tripod, 500 Lumens (LA-TRIPODWRK-4/16)
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- PROMIER PRODUCTS Bigger Better Brighter Rechargeable Flashlight (LA-BIGLITEFS-24)
- KODIAK Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens (K-6K-6)
- Porter-Cable Rechargeable Flashlights