Shop All Grease Guns
Porter-Cable
Grease Gun
Mfr # PXCM024-0082
Zoro # G510997873
original price:
$54.99
10% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.30 in
- Width 2.60 in
- Tube Material Aluminum
- Tube Color Silver
- Tool Weight 3.941 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PXCM024-0082
- Zoro # G510997873
- UPC # 846212064863
- Country of Origin China
- Category Grease Guns
Dimensions
Length | 18.30 in |
Width | 2.60 in |
Details
Item | Grease Gun |
Tube Material | Aluminum |
Tube Color | Silver |
Tool Weight | 3.941 lb |
Description
The Porter Cable grease gun is built for needs around the shop. To ensure constant flow, a rubber plunger pushes all the grease in the barrel forward under a steady pressure. This product uses a standard 14 oz. cartridge or can be loaded with bulk grease.
- •Equipped with air vent valve filler plug
- •Delivers 1,200 to 3,600 PSI when supplied 30 to 90 PSI from compressor
- •Minimal assembly required to attach the nozzle
- •Perfect for lubricating vehicles, machinery, lawn and garden equipment
- •1/4 in. NPT air inlet with pre-installed connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, IH Series (VIHC4-4M)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- NSK NSK-6201ZZ-13, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ13 (6201ZZ-13)
- SUNNYSIDE Paint Thinner, Plastic Bottle, 1 gal. (701G1)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- PERFORMANCE TOOL Professional Pistol Grip Grease Gun, W54204 (W54204)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1134 Super Heavy Duty Greasegun (438-1134)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun (2446-20)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- MACNAUGHT M3 Grease Pump Control Gun with Flow Meter (GCVD-001)
- Porter-Cable Grease Guns