Shop All Conventional Spray Guns
Porter-Cable
Gravity Feed Spray Gun
Mfr # PXCM010-0035
Zoro # G110998744
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Width 4.173 in
- Overall Length 10.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PXCM010-0035
- Zoro # G110998744
- UPC # 45564649487
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Width | 4.173 in |
Overall Length | 10.472 in |
Details
Item | Gravity Feed Spray Gun |
Material of Construction | Aluminum |
Description
The Porter Cable gravity feed spray gun is ideal for high volume paint application for car refurbishing, industrial, and woodwork. The gun is easy to clean and comes complete with a cleaning brush set and multi wrench. It is not ideal for latex paint.
- •Gravity Feed Canister allows visibility, easy clean-up, and minimizes the waste of material left in canister
- •External mix spray nozzle provides improved comfort and control
- •The stainless steel fluid needle and nozzle works great for spraying water based materials and solvents
- •Cast aluminum housing is polished to ensure easy clean up after painting.
- •Includes 1/4" NPS female plug, extra filter, wrench, cleaning brush, and wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Leak Sealer 2 oz, Aerosol, Black, Liquid (FSBLKMINI)
- KAMPEL Brown Seam-Fil 1 Oz Tube (913)
- PURDY PURDY 80520 2 In. Professional Angled Sash And Trim Brush (6159990)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- IWATA Az3Hv2-20Gc Hvlp Spray Gun, 2.0 Nozzle (IWA9233)
- DEVILBISS Gravity Spray Gun, 0.059In/1.5mm (FLG-CNG-115)
- JET Pneumatic R12 Mini Spray Gun Hvlp (JAT-501)
- CAMPBELL HAUSFELD Spray Gun, w/REV Canister (DH650001AV)
- BINKS Conventional Spray Gun, Medium, Pressure (2465-14LV-23S0)
- 3M Conventional Spray Gun (26832)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- Porter-Cable Conventional Spray Guns