Shop All Finishing Tool Parts
Porter-Cable
Fixed Base
Mfr # A23656
Zoro # G1632045
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Porter Cable
- Product Type Router Base
- Number of Pieces 1
- Compatible Manufacturer Model Number 891, 892, 893PK, 894PK, 895PK
- Base Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # A23656
- Zoro # G1632045
- Country of Origin China
- Category Finishing Tool Parts
Details
Item | Router Base |
Fits Brand | Porter Cable |
Product Type | Router Base |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 891, 892, 893PK, 894PK, 895PK |
Base Type | Fixed |
Handle Type | Dual Grip |
Description
Router Base, Base Type Fixed, Compatible Manufacturer Model Number 891, 892, 893PK, 894PK, 895PK, Handle Type Dual Grip, Includes Not Applicable, Number of Pieces 1, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Dotco 12-27 Series Saw 12S2749-01 7 Lbs (12S2749-01)
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set (3402-0952)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- MARSHALLTOWN NOTCHED TROWL 11X4-1/2"" (NT670)
- PORTER-CABLE Shoe Assembly (908909)
- PORTER-CABLE Shoe Assembly (908910)
- PORTER-CABLE Switch (887453)
- PORTER-CABLE Drive Shaft (659372-00)
- PORTER-CABLE Cord (879182)
- MAKITA Ring Spring 8 Btw253 Reg Mka 233943 3 (233943-3)
- MILWAUKEE TOOL 12 x 32 x 1 Ball Bearing (02-04-1229)
- Porter-Cable Finishing Tools