Shop All Stationary Electric Air Compressors
Porter-Cable
Electric Compressor, Stationary, 4.7 HP
Mfr # PXCMLA4708065
Zoro # G2632791
product price: $2,043.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,043.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 4.7
- Voltage 208-240V
- Tank Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PXCMLA4708065
- Zoro # G2632791
- UPC # 846212006221
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Phase | 1 |
HP | 4.7 |
Voltage | 208-240V |
Tank Type | Stationary |
Max. Pressure | 155 psi |
Lubrication Type | Oil Lubricated |
Motor Type | Induction |
Item | Electric Compressor,Stationary,4.7 HP |
Description
Electric Compressor,Stationary,4.7 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- PORTER-CABLE Electric Compressor, Stationary, 3.7 HP (PXCMLC3706056)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- Porter-Cable Stationary Electric Air Compressors