Shop All Portable Electric Air Compressors
Porter-Cable
Electric Compressor, Prtable, 1.6HP, 30 gal
Mfr # PXCMLC1683066
Zoro # G2632828
product price: $1,009.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Voltage 120/240V
- Max. Pressure 135 psi
- HP 1.6
- Free Air CFM @ Max. Pressure 5.3 @ 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PXCMLC1683066
- Zoro # G2632828
- UPC # 846212006207
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Details
Voltage | 120/240V |
Max. Pressure | 135 psi |
HP | 1.6 |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Compressor Type | Single Stage Portable Air Compressor |
Weight | 154 lb. |
Standards | ASME |
Item | Electric Compressor,Prtable,1.6HP,30 gal |
Description
Electric Compressor,Prtable,1.6HP,30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (211329)
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- BREEZE Hose Clamp, HD, SAE 8,410SS, PK10 (200 08 H)
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal (PXCMPC1682066)
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor Kit (C2002-WK)
- PORTER-CABLE Electric No-Oil Compressor, Portabl, 1.5HP (PXCMF220VW)
- GAST 115V 5Lca-46T-M550Gx Piston Pump Tank (5LCA-46T-M550GX)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- Porter-Cable Portable Electric Air Compressors