Shop All Portable Electric Air Compressors
Porter-Cable
Electric Compressor, Prtable, 1.6HP, 20 gal
Mfr # PXCMPC1682066
Zoro # G2632712
product price: $920.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 120/240V
- HP 1.6
- Compressor Type Single Stage Portable Air Compressor
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PXCMPC1682066
- Zoro # G2632712
- UPC # 846212006191
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Details
Voltage | 120/240V |
HP | 1.6 |
Compressor Type | Single Stage Portable Air Compressor |
Standards | ASME |
Item | Electric Compressor,Prtable,1.6HP,20 gal |
Description
Electric Compressor,Prtable,1.6HP,20 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- GATES Plant Master XTreme 300 LockOn (32011104)
- CENTURY Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21 (FE6000F)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- PORTER-CABLE Electric No-Oil Compressor, Portabl, 1.5HP (PXCMF220VW)
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor Kit (C2002-WK)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10014)
- Porter-Cable Air Compressors