Shop All Cordless Tool Accessories
This Product is Discontinued
Porter-Cable
Bluetooth Radio with AM/FM/AUX Capability (Discontinued)
Mfr # PCC771B
Zoro # G9989962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 20 V
- Battery Capacity 1.5 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Bare Tool
- Includes AC Power Wall Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # PCC771B
- Zoro # G9989962
- UPC # 885911365543
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Tool Length | 12 1/4 in |
Tool Height | 5 5/8 in |
Tool Depth | 5 1/2 in |
Tool Width | 6 in |
Description
Radio, Battery Platform 20V MAX*, Product Type Radio, Power Source Cordless, Play Modes AM/FM, Auxiliary, Bluetooth, Tool Length 12 1/4 in, Tool Depth 5 1/2 in, Tool Height 5 5/8 in, Cordless Tool Kit Contents Bare Tool, Battery Capacity 1.5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 20 V, Charging Type USB Charging, Number of Presets Stations 12, Bluetooth Capability Yes, Compatible Battery Voltage 20V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.