Shop All Finishing Tool Parts
Porter-Cable
Back Up Pad
Mfr # N346519
Zoro # G1631808
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Porter Cable
- For Use With Mfr. Model Number 7800
- Product Type Disc Backup Pad
- Overall Length 9 1/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # N346519
- Zoro # G1631808
- Country of Origin United States
- Category Finishing Tool Parts
Dimensions
Overall Length | 9 1/8 in |
Overall Width | 8 13/16 in |
Details
Item | Disc Backup Pad |
Fits Brand | Porter Cable |
For Use With Mfr. Model Number | 7800 |
Product Type | Disc Backup Pad |
Color | Black |
Number of Vacuum Holes | Non-Vacuum |
Device Material | Rubber |
Density | Hard |
Compatible with Manufacturer Model Number | 7800 |
Connector Type | Threaded Hole |
Abrasive Mount Type | Threaded Shank |
Backup Pad Shape | Round |
Compatible Manufacturer Part Number | 7800 |
Compatible with Manufacturer Part Number | 7800 |
Compatible with Manufacturer Model Number [NEW] | 7800 |
Compatible Manufacturer Model Number | 7800 |
For Use with Mfr. Model Number | 7800 |
Description
Disc Backup Pad, Abrasive Mount Type Threaded Shank, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 9 1/8 in, Overall Width 8 13/16 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (6832)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- PORTER-CABLE Switch (887453)
- PORTER-CABLE Cord (879182)
- PORTER-CABLE Shoe Assembly (908909)
- PORTER-CABLE Drive Shaft (659372-00)
- PORTER-CABLE Shoe Assembly (908910)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0710)
- MILWAUKEE TOOL Socket Head Screw (06-75-3150)
- Porter-Cable Finishing Tool Parts