Shop All Sandpaper Sheets
This Product is Discontinued
Porter-Cable
9 x 11 EXP 80g sheet 10 pack (Discontinued)
Mfr # 793810810
Zoro # G2316638
This Product is Discontinued
Key Features
- Grit 80
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 793810810
- Zoro # G2316638
- UPC # 885911053709
- Country of Origin Poland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Description
SANDPAPER SHEET,9X11 In.,ZIRC,80G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.