Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 80g H&L drywall pad with 5 abrasive discs
Mfr # 79080-5
Zoro # G2572241
product price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Drywall Pad with Abrasive Disc
- Abrasive Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 79080-5
- Zoro # G2572241
- UPC # 039404104120
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | DRYWALL PAD,5 DISC KIT,9",AO 80G,PK5 |
Abrasive Shape | Disc |
Description
DRYWALL PAD,5 DISC KIT,9 In.,AO 80G,PK5, Abrasive Shape Disc, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 100 Grit (71-31655W)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- UNEEDA Sanding Disc 6" x 6 Hole EKASTORM Hook & Loop Grit #320 (M-165796)
- CLESCO SD-020016-04NL Standard Nut Lock Sanding Drum with Shank (SD-020016-04NL)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- Porter-Cable Hook & Loop Sanding Discs