Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 220g H&L drywall pad with 5 abrasive discs
Mfr # 79220-5
Zoro # G1684879
product price: $27.65
/pk 5, $5.53/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 220
- Abrasive Type Drywall Pad with Abrasive Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 79220-5
- Zoro # G1684879
- UPC # 039404104021
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | DRYWALL PAD,5 DISC KIT,9",AO 220G,PK5 |
Description
DRYWALL PAD,5 DISC KIT,9 In.,AO 220G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 (66261055019)
- PFERD 6" Knot Wheel Brush - Double Row - .016 CS Wire, 2" A.H. (82034)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002075)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- Porter-Cable Hook & Loop Sanding Discs