Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 220g drywall pad with abrasive disc 5 pack
Mfr # 77225
Zoro # G1892027
product price: $36.75
/pk 5, $7.35/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 220
- Abrasive Type Drywall Pad with Abrasive Disc
- Abrasive Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 77225
- Zoro # G1892027
- UPC # 039404135223
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | DRYWALL PAD,DISC,9",AO,220G,PK5 |
Abrasive Shape | Disc |
Description
DRYWALL PAD,DISC,9 In.,AO,220G,PK5, Abrasive Shape Disc, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Belt Non Woven, AO, V Fine, 1/2"x24", Br, PK5 (315090)
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- Porter-Cable Hook & Loop Sanding Discs