Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 180g H&L drywall pad with 5 abrasive discs
Mfr # 79180-5
Zoro # G2574448
product price: $25.35
/pk 5, $5.07/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 180
- Abrasive Type Drywall Pad with Abrasive Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 79180-5
- Zoro # G2574448
- UPC # 039404104045
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | DRYWALL PAD,5 DISC KIT,9",AO 180G,PK5 |
Description
DRYWALL PAD,5 DISC KIT,9 In.,AO 180G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT UNITED ABRASIVES 1 LB COMPOUND BAR BLACK (41026)
- DEWALT 4-1/2" X 1/8" X 7/8" XP Grinding wheel (DW8806)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx20)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Crs, AlO (7100141688)
- Porter-Cable Hook & Loop Sanding Discs