Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 150g H&L drywall pad with 5 abrasive discs
Mfr # 79150-5
Zoro # G2574481
product price: $26.45
/pk 5, $5.29/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 150
- Abrasive Type Drywall Pad with Abrasive Disc
- Abrasive Grit 150 / P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 79150-5
- Zoro # G2574481
- UPC # 039404104076
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Overall Diameter | 9 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 150 / P150 |
Abrasive Grade | Fine |
Disc Grit | 150 |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 150, Overall Diameter 9 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Rnd Nose, 1/2 In (M41388)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- 3M Expanding Drum, 3/4x1in, 3000 RPM, 1/4in. (45145)
- SCOTCH-BRITE Clean and Finish Roll, 18inx30ft F SFN, (7100022716)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN040)
- Porter-Cable Hook & Loop Sanding Discs