Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 120g H&L drywall pad with 5 abrasive discs
Mfr # 79120-5
Zoro # G2574490
product price: $28.25
/pk 5, $5.65/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 120
- Abrasive Type Drywall Pad with Abrasive Disc
- Abrasive Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 79120-5
- Zoro # G2574490
- UPC # 039404104090
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | DRYWALL PAD,5 DISC KIT,9",AO 120G,PK5 |
Abrasive Shape | Disc |
Description
DRYWALL PAD,5 DISC KIT,9 In.,AO 120G,PK5, Abrasive Shape Disc, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24102)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41807)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- 3M Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50 (7000119281)
- Porter-Cable Hook & Loop Sanding Discs