Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 100g H&L drywall pad with 5 abrasive discs
Mfr # 79100-5
Zoro # G2574509
product price: $25.49
/pk 5, $5.10/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 100
- Abrasive Type Drywall Pad with Abrasive Disc
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 79100-5
- Zoro # G2574509
- UPC # 039404104106
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Overall Diameter | 9 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Medium |
Abrasive Grit | 100 / P100 |
Disc Grit | 100 |
Abrasive Type - Grade - Grit | Coated - 100 / P100 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Overall Diameter 9 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G (11130)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 60G, PK5 (66253044168)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247525)
- Porter-Cable Hook & Loop Sanding Discs