Shop All Reciprocating Saws
Porter-Cable
8.5 Amp Orbital Reciprocating Tigersaw(R)
Mfr # PC85TRSOK
Zoro # G7532901
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Voltage 120V AC
- Current 8.5 A
- Stroke Length 1 1/8 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PC85TRSOK
- Zoro # G7532901
- UPC # 885911217309
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Length of Stroke | 1-1/8" |
Tool Length | 19 1/8 in |
Cord Length | 6 ft |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Current 8.5 A, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 3,200 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 19 1/8 in, Tool Weight 7.4 lb, Voltage 120V AC, Cord Length 6 ft, Includes (1) Kit Box, (1) Wood Cutting Blade, Orbital Reciprocating Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- VEGA INDUSTRIES Hex 4Mm Power Bit x 2 (150H040A)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Safety Grip Handle (32422)
- PORTER-CABLE 20V MAX* 14-1/2 in. Cordless Reciprocating Tigersaw(R) (Tool Only) (PCC670B)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- DEWALT Reciprocating Saw, Cordless, Battery (DCS312B/DCB124)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- BOSCH 1-1/8" 18V D-Handle Cordless Reciprocating Saw (CRS180B)
- Porter-Cable Reciprocating Saws