Porter-Cable

7 Amp 1/2 in. Electric VSR Drill (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electric Drills

Key Features

  • Handle Style Pistol Grip
  • Chuck Size 1/2 in
  • No Load RPM 0 to 800
  • Amps 8.0 A
  • Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chuck Size 1/2 in
Tool Length 12 in
Cord Length 6 ft
Overall Length 12 in

Description

Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 800, 8.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 12 in, Tool Weight 4.8 lb, Gear Train Triple, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 6 ft, Features High-Torque Gear Design, Low Speed, Includes Side Handle and Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products