Shop All Abrasive Rolls
Porter-Cable
6" no hole 180g disc 5 pack
Mfr # 726001805
Zoro # G2573203
product price: $3.45
/pk 5, $0.69/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 726001805
- Zoro # G2573203
- UPC # 885911051804
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 6" |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Vacuum Hole Design | No Hole |
Item | PSA Disc |
Description
PSA,PAPER DISC,6 In.,AO,180G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58321)
- MIRKA Gold 8" Grip P36 (23-631-036)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" (66243510647)
- 3M Cloth Band, 1/2 in. (7100138137)
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- 3M Abrasive Utility Roll, Grit 180, Gray (7000118340)
- VSM Abrasive Roll, AO, 120 Grit, 1.5"x50 yd., Br (332659)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- 3M Cartridge Roll, 1/4"x1-1/2"x1/8", PK100 (7100080026)
- CLESCO SS-032072-120A Spiral Coated Abrasive Sanding Sleeve (SS-032072-120A)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- Porter-Cable Abrasive Rolls