Shop All Abrasive Rolls
Porter-Cable
6" no hole 100g disc 25 pack
Mfr # 726001225
Zoro # G2573282
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # 726001225
- Zoro # G2573282
- UPC # 885911051781
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 6" |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Vacuum Hole Design | No Hole |
Item | PSA Disc |
Description
PSA,PAPER DISC,6 In.,AO,120G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118868)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- URO PARTS Flex Disc, 26111225624 (26111225624)
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- DRILL AMERICA 1-1/2" 180 Grit Aluminum Oxide Handy Roll (DEW112180)
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- 3M Utility Cloth, 1-1/2" x 50 yd., 100 J (60090002001)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- Porter-Cable Abrasive Rolls