Shop All Jig Saws
Porter-Cable
6 Amp Electric Orbital Jig Saw
Mfr # PCE345
Zoro # G9090821
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Amps 6.0
- Blade Type T-Shank, U-Shank
- Handle Design Top
- Cutting Action Orbital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # PCE345
- Zoro # G9090821
- UPC # 885911368704
- Country of Origin China
- Category Jig Saws
Dimensions
Length of Stroke | 13/16" |
Cord Length | 6 ft |
Tool Length | 9 1/2 in |
Stroke Length | 13/16 in |
Description
Jig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,200, Current 6 A, Stroke Length 13/16 in, Min. Strokes per Minute 0, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 6 ft, Tool Length 9 1/2 in, Tool Weight 5.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS COLOR RESTORER (MGM-4416)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- PORTER-CABLE 20V MAX* Cordless Jigsaw (Tool Only) (PCC650B)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke (BDEJS300C/JS515)
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah (DCS331B/DCB203)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- MAKITA 12V max CXT® Brushless Top Handle Jig Saw Kit (2.0Ah) (VJ06R1J)
- Porter-Cable Power Saws